Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Franke

Model # :WBB2950450

MPN #: 27018835

Allpoints 2801728 Pitcher, W/Lid, 1 Gal, Clear, Plst For Franke

Product Description
  • Color: Clear
  • Material: Plastic
  • Capacity: 1 Gal | 3.8 L
  • Includes: Snap In Place Lid
PRICE
$47.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number27018835
BrandFranke