x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 28021 Bench Wheel Vitrified 8" x 3/4" x 1" 60 Grit Aluminum Oxide

United Abrasives - Sait 28021 Bench Wheel Vitrified 8" x 3/4" x 1" 60 Grit Aluminum Oxide

Item #: WBB2233146

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 60
  • 80

60

Price: $31.95

Save $1.60 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 28021 Bench Wheel Vitrified 8" x 3/4" x 1" 60 Grit Aluminum Oxide

Vitrified bench wheel, aluminum oxide grain. General purpose, for sharpening tools and light stock removal. Vitrified bond for long life

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Aluminum Oxide
  • GRIT 60
  • GRADE Medium
  • DIAMETER INCHES 8
  • CENTER HOLE DIAMETER INCHES 1
  • MAXIMUM RPM 3600
  • BONDING TYPE Vitrified
  • SERIES Bench Wheel
  • UPC 699053280219
  • APPLICATION Metal
  • TOOL COMPATIBILITY Bench Grinders
  • THICKNESS INCHES FRACTIONS 3/4
  • MANUFACTURERS PART NUMBER 28021
  • THICKNESS INCHES DECIMALS .75
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 28021 Bench Wheel Vitrified 8" x 3/4" x 1" 60 Grit Aluminum Oxide

United Abrasives - Sait 28021 Bench Wheel Vitrified 8" x 3/4" x 1" 60 Grit Aluminum Oxide

Item #: WBB2233146

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant