x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 28105 Bench Wheel Vitrified 6" x 1" x 1" 120 Grit Silicon Carbide

United Abrasives - Sait 28105 Bench Wheel Vitrified 6" x 1" x 1" 120 Grit Silicon Carbide

Item #: WBB2233077

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 28105 Bench Wheel Vitrified 6" x 1" x 1" 120 Grit Silicon Carbide

Vitrified bench wheel, green silicon carbide grain. Extremely sharp grain for faster, burr-free cutting. Use on carbide tipped tools, cast iron. Vitrified bond for long life

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Silicon Carbide
  • GRIT 120
  • GRADE Fine
  • DIAMETER INCHES 6
  • CENTER HOLE DIAMETER INCHES 1
  • MAXIMUM RPM 4456
  • BONDING TYPE Vitrified
  • SERIES Bench Wheel
  • UPC 699053281056
  • APPLICATION Metal
  • TOOL COMPATIBILITY Bench Grinders
  • THICKNESS INCHES FRACTIONS 1
  • MANUFACTURERS PART NUMBER 28105
  • THICKNESS INCHES DECIMALS 1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 28105 Bench Wheel Vitrified 6" x 1" x 1" 120 Grit Silicon Carbide

United Abrasives - Sait 28105 Bench Wheel Vitrified 6" x 1" x 1" 120 Grit Silicon Carbide

Item #: WBB2233077

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant