Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Standard Keil

Model # :WBB2949741

MPN #: 1010-0801-3447

Allpoints 281182 Bullet Foot3-1/2H 9/16" D. Hole

Product Description
  • Bullet Foot
  • Fits 1-5/8" Od Tubing
  • Gray Plastic
  • Hex Foot
  • 3-1/2" H [ Stud 9/16" D. Hole ] [ Grey ] [Material
  • Plastic] [ Type Foot Hex ] , Adj: 3.5" > 4.5"
PRICE
$1.05

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number1010-0801-3447
TypeCasters & Legs
BrandStandard Keil