SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 28123 Bench Wheel Vitrified 8" x 1" x 1" 60 Grit Silicon Carbide

United Abrasives - Sait 28123 Bench Wheel Vitrified 8" x 1" x 1" 60 Grit Silicon Carbide

Item #: WBB2233116

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $64.95

Save $3.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 28024 Bench Wheel Vitrified 8" x 1" x 1" 60 Grit Aluminum Oxide

United Abrasives - Sait 28024 Bench Wheel Vitrified 8" x 1" x 1" 60 Grit Aluminum Oxide

Norton 07660788286 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 36 Grit Aluminum Oxide

Norton 07660788286 Gemini Bench and Pedestal Wheel 8" x 1" x 1" 36 Grit Aluminum Oxide

Norton 07660788295 Gemini Bench and Pedestal Wheel 10" x 1" x 1-1/4" 36 Grit Aluminum Oxide

Norton 07660788295 Gemini Bench and Pedestal Wheel 10" x 1" x 1-1/4" 36 Grit Aluminum Oxide

United Abrasives - Sait 28142 Bench Wheel Vitrified 10" x 1" x 1-1/4" 120 Grit Silicon Carbide

United Abrasives - Sait 28142 Bench Wheel Vitrified 10" x 1" x 1-1/4" 120 Grit Silicon Carbide

United Abrasives - Sait 22021 Depressed Center Wheel T27 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide - Pkg Qty 50

United Abrasives - Sait 22021 Depressed Center Wheel T27 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide - Pkg Qty 50

Free Shipping

DeWalt DW8020 High Speed Metal Cutting Wheel 14" DIA.1/8" Thick  24 Grit Aluminum Oxide - Pkg Qty 10

DeWalt DW8020 High Speed Metal Cutting Wheel 14" DIA.1/8" Thick 24 Grit Aluminum Oxide - Pkg Qty 10

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

United Abrasives - Sait 23182 Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 23182 Cut Off Wheel Type 1 Saitech 6" x .045" x 7/8" Ceramic Aluminum Oxide - Pkg Qty 50

United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide - Pkg Qty 50

United Abrasives - Sait 23101 Depressed Center Wheel T1 4-1/2"x .045" x 7/8" 60 Grit Alum. Oxide - Pkg Qty 50

Free Shipping

United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide - Pkg Qty 25

United Abrasives - Sait 20063 Depressed Center Wheel T27 4-1/2"x 1/4" x 7/8" 24 Grit Alum. Oxide - Pkg Qty 25

United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

United Abrasives - Sait 20163 Depressed Center Wheel T27 4-1/2"x 1/4" x 5/8-11" 24 Grit Alum. Oxide - Pkg Qty 10

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

3M™ Scotch-Brite™ Heavy Duty Hand Pad 7440B 6" x 9" Aluminum Oxide MED Grit-40 Pads

Free Shipping

United Abrasives - Sait 28123 Bench Wheel Vitrified 8" x 1" x 1" 60 Grit Silicon Carbide

Vitrified bench wheel, green silicon carbide grain. Extremely sharp grain for faster, burr-free cutting. Use on carbide tipped tools, cast iron. Vitrified bond for long life

Weights & Dimensions

  • Center Hole Diameter 1 in
  • Diameter 8 in
  • Thickness 1 in

Product Details

  • Applicable Materials Metal
  • Bonding Type Vitrified
  • Tool Compatibility Bench Grinders
  • Abrasive Material Silicon Carbide
  • Grit 60
  • UPC 699053281230
  • Grade Medium
  • Brand United Abrasives-Sait
  • Series Bench Wheel
  • Manufacturers Part Number 28123
  • Max RPM 3600 rpm
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 28123 Bench Wheel Vitrified 8" x 1" x 1" 60 Grit Silicon Carbide

United Abrasives - Sait 28123 Bench Wheel Vitrified 8" x 1" x 1" 60 Grit Silicon Carbide

Item #: WBB2233116

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant