Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864198

MPN #: 2815FO-FW

Wiremold 2815FO-FW Tee Fitting, FiberReady, Fog White, 5"L

Product Description
Wiremold 2815FO-FW Tee Fitting, FiberReady, Fog White, 5"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$3.14

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length5 in
Size1 X 1/2 in

Product Details

Manufacturers Part Number2815FO-FW
DescriptionTee Fitting
ColorWhite
BrandWiremold