x

Take 15% off your entire order!

Offer applied at checkout

United Abrasives - Sait 28161 Bench Wheel Vitrified 12" x 2" x 1-1/2" 80 Grit Silicon Carbide

United Abrasives - Sait 28161 Bench Wheel Vitrified 12" x 2" x 1-1/2" 80 Grit Silicon Carbide

Item #: WBB2233314

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • 60
  • 80

80

Price: $195.95

Save $9.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

United Abrasives - Sait 28161 Bench Wheel Vitrified 12" x 2" x 1-1/2" 80 Grit Silicon Carbide

Vitrified bench wheel, green silicon carbide grain. Extremely sharp grain for faster, burr-free cutting. Use on carbide tipped tools, cast iron. Vitrified bond for long life

  • BRAND United Abrasives-Sait
  • ABRASIVE MATERIAL Silicon Carbide
  • GRIT 80
  • GRADE Medium
  • DIAMETER INCHES 12
  • CENTER HOLE DIAMETER INCHES 1-1/2
  • MAXIMUM RPM 2228
  • BONDING TYPE Vitrified
  • SERIES Bench Wheel
  • UPC 699053281612
  • APPLICATION Metal
  • TOOL COMPATIBILITY Bench Grinders
  • THICKNESS INCHES FRACTIONS 2
  • MANUFACTURERS PART NUMBER 28161
  • THICKNESS INCHES DECIMALS 2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
United Abrasives - Sait 28161 Bench Wheel Vitrified 12" x 2" x 1-1/2" 80 Grit Silicon Carbide

United Abrasives - Sait 28161 Bench Wheel Vitrified 12" x 2" x 1-1/2" 80 Grit Silicon Carbide

Item #: WBB2233314

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant