- Color: Black
- Material: Plastic
- Weight: .001 Lb
- Length: 1 3/16" | 30 mm
- Width: 11/16" | 17 mm
- Depth: 9/16" | 14 mm
Allpoints 282429 Kason 400Sa000003 Cap, End (Sa Crtns)
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$1.20
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Product Details
| Manufacturers Part Number | 400ES002 |
| Type | Refrigeration Parts |
| Brand | Kason |