Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Little Giant

Model # :WBB2239407

MPN #: 17928

Little Giant HyperLite Extension, Type IAA - Special Duty, 28ft

Product Description
Ordinary extension ladders are heavy; and always have been. The leading cause of extension ladder injury is linked to the weight of the ladder-often resulting in torn rotator cuffs, herniated disks, ankle sprains and knee ligament tears from loading and unloading or carrying heavy traditional extension ladders. These injuries have simply been part of using extension ladders, until now. The Little Giant® HyperLite™ extension ladder is the lightest Type IA and IAA fiberglass extension ladder in the world, bar none.


Features
  • Lightweight patent-pending design helps prevent common injuries like torn rotator cuffs, herniated disks, ankle and knee ligament tears from loading and unloading or carrying heavy traditional extension ladders
  • Nonconductive fiberglass construction provides additional safety while working around electricity
  • Patent-pending HyperLite weighs up to 40 percent less than ordinary fiberglass extension ladders without sacrificing strength or stability, depending on size
  • Approximately 20 percent† more rigid than ordinary extension ladders
  • Roof line indicator for quick, safe setup
  • Convenient side-to-side and front-to-back angle level bubbles help ensure a safe setup every time
  • Wide, flat, slip-resistant rungs provide great comfort and reduce foot fatigue
  • Solid-riveted plate rung construction is stronger, more durable, and easier to replace
  • Side-mounted, dual-pulley system reduces the effort required to raise the fly section by 45 percent and removes the trip hazard caused by traditional center-pulley rope systems
  • Braided rope is larger, softer and more durable than ordinary ladder rope
  • Interlocking side rails with internal rail guides on both the bottom of fly section and top of base section for easy glide during operation
  • No protruding external guides in the way as you ascend and descend
  • Spring-assisted heavy-duty extruded aluminum rung locks for smooth, secure operation
  • Patent-pending Sure-Set™ foot stays in position when you set it to either flat nonslip rubber shoe or spike mode for soft surfaces
  • Engineered nail notch in the shoe allows you to secure the ladder to prevent slide outs for added peace of mind
  • Sure-Set foot is easy to replace using common tools
  • Patent-pending Hi-Viz green rail prevents catastrophic accidents caused by people who walk or drive into an extension ladder while in use
  • The patent-pending Ground Cue prevents injuries by signaling the user when it is safe to dismount the ladder
  • Rail shield bracket and shoe protects fiberglass rails from damage and weather
  • High-strength polymer molded leg brace for increased stability
  • Co-molded nonslip rubber wall pads protect working surfaces and provide superior stability
  • Weather-resistant UV-inhibiting compound in fiberglass resin for extended outdoor use
  • Complies with all OSHA, ANSI A14 strength and testing standards. Rung/step spacing complies to OSHA and Int'l standards
  • OSHA 1910.23, OSHA 1926.10.53, CSA Z11, EN131-1, AS/NZS 1892.2.6.2
  • 1-year limited warranty
  • Also available in the following duty ratings and sizes: Extra Heavy Duty Type IA - 300 lbs: 16', 20', 24', 28', 32', 36' and 40'. Special Duty Type IAA - 375 lbs: 16', 20', 24', 28' and 32'
  • The leading brand in ladder versatility, safety and innovation
  • Based on tests performed in a controlled ANSI-compliant test lab
PRICE
$699.00

1
1
Ships in 20 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Height336 in
Weight Capacity375 lbs
Weight50 lbs
Height to Top Step/Platform250 in
Storage Depth6"
Storage Height14' 7"

Product Details

TypeExtension Ladder
Number of Steps28
ColorGreen
StyleHyperLite
Duty RatingType IAA
Ladder TypeHyperlite
MaterialFiberglass
DescriptionExtension Ladder
Manufacturers Part Number17928
BrandLittle Giant

Compliance & Certifications

CertificationsANSI & OSHA