Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Clearance
Little Giant

Model # :WBB3145053

MPN #: 13908-071

Little Giant® King Kombo Combination Ladder w/ Grip-N-Go Hinge, 8' Type IAA, 7 Step, 375 lb Cap

Product Description
It's the pro tool that helps you get stuff done faster than ever. The pinnacle of ladder technology, the King Kombo™ from Little Giant Ladder Systems® is tough as nails and versatile enough for any tradesman. Recognized for its superior safety and innovation, the King Kombo™ is the most awarded ladder ever, having received awards at the 2019 Pro Tool Innovation Awards, 2019 OH&S New Product of the Year Awards, SAFE Awards from the National Association of Homebuilders and more.

Features:
  • One-Handed Hinge: The King Kombo™ can transition from position to position in one fluid motion. The one-handed Grip-N-Go hinge allows for a seamless transition between stepladder, extension and leaning ladder configurations
  • Rotating Wall Pad: The crowning gem of the King Kombo™ is its rotating wall pad. Now, you can safely set up your ladder on inside and outside corners, walls and studs with ease
  • Field Replaceable Feet: Field-replaceable feet allow for easy foot replacement on the job site. Save time and energy, while getting the job done with ease
  • Fits Between Studs: The extension side of the ladder has straight-line legs that are narrow enough to fit between studs. Access tight workspaces between wall studs, ceiling trusses and roof or attic access ports
  • Non-Conductive Hi-Viz Green Fiberglass increases ladder visibility and is safe to work around electricity
  • Ground Cue® makes an audible click when you have reached the final step of your descent
  • Quad Pod™ accessory allows for setup of the ladder on inside and outside corners, walls, poles and studs while in the extension ladder position
  • Shock-absorbing braces increase ladder longevity
  • Extension Total Length of Sections: 13.92 ft
  • Extension Min Reach: 8 ft
  • Meets or exceeds all OSHA and ANSI standards and is rated Type IAA to hold 375 lbs.


CLEARANCE PRICE
$368.94

was $389.95
Save $21.01 (5%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length84
Width28 in
Height84 in
Weight Capacity375 lbs
Weight34 lbs
Height to Top Step/Platform84 in
Storage Depth7
Platform Height8

Product Details

Assembly RequiredNo
Number of Steps7
ColorGreen
Duty RatingType IAA
MaterialFiberglass
DescriptionIndustrial 8' Fiberglass Combination Ladder
Manufacturers Part Number13908-071
BrandLittle Giant

Warranty

Warranty1 yr

Compliance & Certifications

CertificationsANSI & OSHA