x

Take 15% off your entire order!

Offer applied at checkout

28mm Beta Heavy Rubber Insert Grommet

28mm Beta Heavy Rubber Insert Grommet

Item #: WBB365715

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$4.59 up to 24% OFF

Price: $3.51

Save $0.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

28mm Beta Heavy Rubber Insert Grommet

Rubber Insert for the H5C

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER HM5028RIC
  • LENGTH INCHES 3-15/16
  • DEPTH INCHES 3-5/16
  • HEIGHT INCHES 2-1/4"
  • COLOR Black
  • CONSTRUCTION Rubber
  • FITTING TYPE Beta Insert Grommet
  • PACKAGE QUANTITY 1
  • SIZE 1-1/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
28mm Beta Heavy Rubber Insert Grommet

28mm Beta Heavy Rubber Insert Grommet

Item #: WBB365715

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant