Q1 campaign
x

Take 15% off your entire order!

Offer applied at checkout

+

29" Corner Unit - 69-1/4"W x 49"D x 29-5/8"H Oiled Cherry

29" Corner Unit - 69-1/4"W x 49"D x 29-5/8"H Oiled Cherry

Item #: WBB239196

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • Gray
  • Red

Red

$1,254.00 up to 47% OFF

Price: $665.00

$110.83/mo suggested payments with 6 month special financing OR Save 5%on Purchase.

Quantity

Customers Also Viewed

Glacier™ Circulation Furniture - Corner Unit

Glacier™ circulation furniture is great for libraries, school libraries, mail rooms, circulation rooms and more. This selection of circulation furniture is ideal for storing, collection and recirculation of books, magazines, mail and much more.

Each unit can be used alone as a freestanding component or placed alongside one another to create an expanded workstation. Corner Unit is an integral piece in designing for circulation, special services, or reception areas. All-wood construction provides the upscale look of professional quality. Thermally fused melamine laminate surfaces are water, scratch, stain and burn resistant for long lasting durability. Solid-core, industrial grade particleboard offers superior strength that resists warping. Full height modesty panels for privacy. Built-in cable management grommets maintain an attractive appearance. Adjustable leveling feet for uneven surfaces. Easy assembly. 1 Year Limited Warranty.

Weights & Dimensions

  • Depth 49 in
  • Width 69-1/4 in
  • Height 29-5/8 in

Product Details

  • Type Library Furniture
  • Top Material Thermal Fused Laminate
  • Brand Ironwood
  • Package Quantity 1
  • Assembly Required Unassembled
  • Description Corner Unit
  • Style Library Desk
  • Manufacturers Part Number CDCU29OC
  • Color Family Red
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
29" Corner Unit - 69-1/4"W x 49"D x 29-5/8"H Oiled Cherry

29" Corner Unit - 69-1/4"W x 49"D x 29-5/8"H Oiled Cherry

Item #: WBB239196

The item above has been added to your shopping list:

List name

Save Item to

Select List

    29" Corner Unit - 69-1/4"W x 49"D x 29-5/8"H Oiled Cherry
    29" Corner Unit - 69-1/4"W x 49"D x 29-5/8"H Oiled Cherry
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant