Ballymore 29 Step Steel Caged Walk Through Fixed Access Ladder, Yellow
Write a Review
|
Questions & Answers (0)
Product Description
Ideal for access to roof, mezzanine or loading dock. Rungs are 18" wide x 3/4" diameter solid steel, spaced 12" apart. Sturdy 2-1/2" x 3/8" flat steel side rails and 7" stand off brackets. Component Based - Assembly required. Caged walk through ladders provide extra safety. Freight Saver - ships in component boxes.
PRICE
$2,949.00
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight Capacity | 350 lbs |
| Height to Top Step/Platform | 28 ft |
Product Details
| Assembly Required | Yes |
| Type | Caged |
| Number of Steps | 29 |
| Material | Steel |
| Color | Yellow |
| Manufacturers Part Number | KDFC1229-Y |
| Brand | Ballymore |
Compliance & Certifications
| Certifications | ANSI A14.3, OSHA 1910.23 |