Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865547

MPN #: 2911-WH

Wiremold 2911-Wh 90° Flat Elbow, White, 2-3/4"L

Product Description
Wiremold 2911-WH 90° Flat Elbow, White, 2-3/4"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$2.14

Min. purchase quantity is 10
10
10
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-3/4 in
Size3/4 X 1-1/2 in

Product Details

Manufacturers Part Number2911-WH
DescriptionFlat Elbow
ColorWhite
BrandWiremold