Remco 29119 Nylon Floor Scraper, Black
Write a Review
|
Questions & Answers (0)
Product Description
Our Nylon Floor Scraper is made of tough and food-safe nylon to promote food safety and durability. The floor scraper comes in six colors, including black, to promote color-coding plans, which could reduce the possibility of cross-contamination and cross-contact in food production facilities.
PRICE
$37.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1 in |
| Depth | 10-1/4 in |
| Height | 6-29/32 in |
| Weight | 0.7 lbs |
Product Details
| Temperature Range | 410 °F |
| Material | Nylon |
| Description | Nylon Floor Scraper |
| Color | Black |
| Manufacturers Part Number | 29119 |
| Brand | Remco |
Compliance & Certifications
| Certifications | FDA Compliant |