Vikan 40125 Nylon Scraper with Threaded Handle, White
Write a Review
|
Questions & Answers (0)
Product Description
Suitable for loosening stubborn dirt like pastry, chocolate, burnt on food, etc. on smooth surfaces. The nylon blade is a good alternative to a stainless steel blade and can be used on sensitive surfaces to avoid scratches on equipment and sensitive conveyor belts. The hard blade can withstand hot surfaces when used at intervals of max. 2 minutes at a time. Can be used with any Vikan handle.
PRICE
$15.50
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-15/16 in |
| Depth | 8-5/64 in |
| Height | 1-17/64 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Nylon |
| Description | Nylon Scraper with Threaded Handle |
| Color | White |
| Manufacturers Part Number | 40125 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |