Vikan 29203 20" Push Broom- Extra Stiff, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This heavy duty broom has long, thick bristles, which makes it ideal for sweeping heavy debris. This brush is also suitable for use in wet and external areas.
PRICE
$57.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3 in |
| Depth | 20-7/64 in |
| Height | 6-29/32 in |
| Weight | 3 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Extra Stiff Push Broom |
| Color | Blue |
| Manufacturers Part Number | 29203 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |