Vikan 41953 Narrow Utility Brush- Extra Stiff, Blue
Write a Review
|
Questions & Answers (0)
Product Description
This is a narrow cleaning brush with a smooth, ergonomically designed handle. Ideal for cleaning stubborn food soils in narrow areas such as around conveyor belts, rubber seals of fridges, baker's racks, and other tight spaces. It is also used to clean fish.
PRICE
$9.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 13/16 in |
| Depth | 11-13/16 in |
| Height | 2-13/16 in |
| Weight | 0.2 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene /Stainless Steel (Staples) |
| Description | Extra Stiff Narrow Utility Brush |
| Color | Blue |
| Manufacturers Part Number | 41953 |
| Brand | Vikan |
| Bristle Material | Polyester |
Compliance & Certifications
| Certifications | FDA Compliant |