Vikan 29344 6" Mini Handle, Red
Write a Review
|
Questions & Answers (0)
Product Description
The mini-handle is commonly used with scraping blades for large flat surface areas like tables, tube brushes for round entry points of equipment, and paddles for scraping ingredients from large bowls and containers.
PRICE
$12.00
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 1-1/4 in |
| Depth | 6-1/4 in |
| Height | 1-1/4 in |
| Weight | 0.1 lbs |
Product Details
| Temperature Range | 250 °F |
| Material | Polypropylene |
| Description | 6" Mini Handle |
| Color | Red |
| Manufacturers Part Number | 29344 |
| Brand | Vikan |
Compliance & Certifications
| Certifications | FDA Compliant |