29344E, Spherical Roller Thrust Bearing, Extra Capacity, Bronze Cage
Write a Review
|
Questions & Answers (0)
Product Description
NACHI 29344E, Spherical Roller Thrust Bearing, Extra Capacity, Bronze Cage
Improved Internal Design permits NACHI EX-type spherical roller thrust bearings to have twice the bearing life of our conventional E-type spherical roller thrust bearing. These bearings are designed to carry heavy axial loads and can support radial loads if the radial loads are less than 50% of axial loads. To prevent damages caused by sliding motion between rollers and raceway, these bearings must be subjected to a load more than minimum axial load (Fa min = Static Load Rating / 1000). These bearings are self-aligning, the maximum allowable misalignment is about 2°. Oil Lubrication is recommended for the conventional E-type.
Improved Internal Design permits NACHI EX-type spherical roller thrust bearings to have twice the bearing life of our conventional E-type spherical roller thrust bearing. These bearings are designed to carry heavy axial loads and can support radial loads if the radial loads are less than 50% of axial loads. To prevent damages caused by sliding motion between rollers and raceway, these bearings must be subjected to a load more than minimum axial load (Fa min = Static Load Rating / 1000). These bearings are self-aligning, the maximum allowable misalignment is about 2°. Oil Lubrication is recommended for the conventional E-type.
PRICE
$2,649.00
1
1
Ships in 7 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Bore Diameter | 220 mm |
| Static Load Rating | 5,750,000 N |
| Tolerance | ISO Class 0 |
| Diameter | 360 mm |
Product Details
| Dynamic Load Rating (N) | 1,410,000 |
| Material | Machined Brass |
| Series | 29300 |
| Manufacturers Part Number | 29344E |
| Oil Max Speed | 1,000 rpm |
| Brand | Nachi |