Vikan Telescopic Handle - 62" to 109"L - Pkg Qty 5
Write a Review
|
Questions & Answers (0)
Product Description
This professional telescopic handle has an insulated sleeve for a comfortable grip.
PRICE
$484.75 Sold in packages of 5 / $96.95 ea
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 62 to 109 in |
| Depth | 62-1/64 in |
| Weight | 2 lbs |
Product Details
| Material | Anodised Aluminium |
| Package Quantity | 5 |
| Color | Black |
| Manufacturers Part Number | 297552 |
| Brand | Vikan |
| Bristle Material | 62 to 109 |
Warranty
| Warranty | Lifetime |