Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




AllPoints

Model # :WBB2949678

MPN #: 441429

Allpoints 441429 Ignitor, Spark - 1-2Burner

Product Description
  • Battery Operated Spark Ignitor, Black.
  • For 1 Or 2 Burners.
  • 1-9/16" X 2-1/2", Has Threaded Stem Mount, Fits 3/4" Hole,
  • Requires Qty 1 Aaa Battery, # 72-1320, Not Included.
  • Used With The Following:
  • Spark Electrode & 36" Wire Lead # 44-1445
  • ( Use 1 Or 2 Electrodes W/ Wire Leads )
  • Spark Ignitor Heat Shield, Helps Protect Ignitor From
  • Excessive Heat, # 26-3574
PRICE
$17.75

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part Number441429
TypeHardware
BrandAllPoints