Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB865044

MPN #: 2986-FW

Wiremold 2986-Fw Drop Ceiling Connector, Fog White, 2-7/8"L

Product Description
Wiremold 2986-FW Drop Ceiling Connector, Fog White, 2-7/8"L

Features

  • One-piece design
  • Easy open and snap-close latch
  • Durable, flexible hinge construction
  • Adhesive backing
  • Fiber compliant fittings
PRICE
$2.22

Min. purchase quantity is 5
5
5
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length2-7/8 in
Size3/4 X 1-1/2 in

Product Details

Manufacturers Part Number2986-FW
DescriptionDrop Ceiling Connector
ColorWhite
BrandWiremold