Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Wiremold

Model # :WBB864238

MPN #: 5709GC

Wiremold 5709GC Grounding Connector, 1"L

Product Description
Wiremold 5709GC Grounding Connector, 1"L

Features

  • Low-profile, unobtrusive appearance
  • Blends with any door or setting
  • ScuffCoat finish, tough, durable, scratch-resistant can be overpainted with latex paint
  • Fittings have removable covers which allow easy access to wiring for changes and additions
PRICE
$7.90

1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length1 in

Product Details

Manufacturers Part Number5709GC
DescriptionGrounding Connector
ColorSilver
BrandWiremold
Voltage Rating600V V