Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Exclusive Brands
Global Industrial

Model # :WBB2206806

Global Industrial™ Cardboard Corrugated Boxes, 29"L x 17"W x 7"H, Kraft - Pkg Qty 20

Product Description
Cardboard Corrugated Boxes 29" x 17" x 7" 200#/ECT-32 - 20 Pack

Used in the garment industry for shipping and storing clothing.

  • Pack clothing with or without hangers
  • Manufactured from 200#/ECT-32 kraft corrugated
  • Used in the garment industry for shipping and storing clothing
  • Corrugated boxes are recyclable
  • Sold and shipped in flat bundle quantities of 20

For help selecting the right box, click the BROCHURE tab below.

PRICE
$158.00  Sold in packages of 20 / $7.90 ea

1
1
Save 15% on Auto-Reorders

AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
  • Eliminate the need for reminders and repetitive orders.
  • Customize your order frequency, delivery schedule, and quantity with just a few clicks.
  • Automatic email notifications keep you in the loop before every order.
  • It's completely FREE and you can cancel anytime from your profile.

Bulk Pricing

Quantity
Pricing
Buy 1 pkg
158.00
Buy 2 pkgs - 5 pkgs
152.00Save $6.00 (4%)
Buy 6+ pkgs
146.00Save $12.00 (8%)
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Inside Length29 in
Inside Width17 in
Inside Height7 in
Weight Capacity65 lbs

Product Details

Box StyleRegular Slotted
ColorKraft
Strength200# / ECT-32
RecyclableYes
MaterialCorrugate
Wall TypeSingle
Package Quantity20
Manufacturers Part NumberB2206806
BrandGlobal Industrial