- Applications: Grinding, Deburring, Blending
- Applicable Materials: Ferrous Metals
CGW Abrasives 59525 Quick Change 2-Ply Discs, 2" 36 Grit Aluminum Oxide - Pkg Qty 50
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$20.00 Sold in packages of 50 / $0.40 ea
was $34.50Save $14.50 (42%)
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 2 in |
Product Details
| Max RPM | 30000 rpm |
| Manufacturers Part Number | 59525 |
| Disc Type | Quick Change Disc |
| For Use With | Die Grinder |
| Grit | 60 |
| Grade | Extra Coarse |
| Tool Compatibility | Die Grinders |
| Abrasive Material | Aluminum Oxide |
| Attachment Type | TR |
| Brand | CGW Abrasives |