- High concentration of Zirconia and heat-treated Aluminum Oxide grain provides twice the cutting action of Premium Aluminum Oxide Discs and is extremely heat resistant
- Self-sharpening grain exposes new points to work surface
- Applications: Blending
- Applicable Materials: Stainless Steel, Iconel, Titanium, Tool Steel
- Used With: Right Angle Grinder/Sander
CGW Abrasives 48125 Resin Fibre Disc 7" DIA 60 Grit Zirconia - Pkg Qty 25
Write a Review
|
Questions & Answers (0)
Product Description
CLEARANCE PRICE
$19.00 Sold in packages of 25 / $0.76 ea
was $34.00Save $15.00 (44%)
1
1
Ships Same Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Weight | 0.1 lbs |
| Center Hole Diameter | 7/8 in |
| Diameter | 7 in |
Product Details
| Max RPM | 8600 rpm |
| Disc Type | Fiber Disc |
| For Use With | Right Angle Grinder/Sander |
| Grit | 60 |
| Tool Compatibility | Right Angle Grinders |
| Applicable Materials | Stainless Steel, Iconel, Titanium, Tool Steel |
| Package Quantity | 25 |
| Manufacturers Part Number | 48125 |
| Grade | Medium |
| Abrasive Material | Zirconia |
| Brand | CGW Abrasives |