Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Buyers Products

Model # :WBB2276266

MPN #: RM10H

Buyers Products 2" Receiver Mounted Tow Hook - 10,000 lbs. - RM10H

Product Description
The Receiver Mounted Tow Hook from Buyers Products is ideal for handling recovery towing and is rated to 10,000 lbs. The hook fits into any front or rear mounted 2 in. receiver tube. It has a black powder-coated finish for withstanding rust and corrosion.

Features
  • Handles recovery towing and is rated to 10,000 lb.
  • Fits 2" receiver tubes.
  • Corrosion-resistant black powder-coated finish.


PRICE
$29.95

Min. purchase quantity is 2
2
2
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width4-1/2 in
Depth9-1/4 in
Height3-1/2 in
Weight Capacity10000 lbs
Weight5 lbs
Size2"
Receiver Size2"

Product Details

TypeReceiver Mounted
ColorBlack
For Use WithRecovery Towing
FinishPowder Coat
MaterialCarbon Steel
DescriptionReceiver Mounted Tow Hook
Manufacturers Part NumberRM10H
BrandBuyers Products