2'L X 1/2" X 1-1/2" Rectangular Tubing - Matte Black - Pkg Qty 10
Write a Review
|
Questions & Answers (0)
Product Description
2'L x 1/2" x 1-1/2" Rectangular Tubing - Matte Black
Made of 1/2" x 1-1/2" Rectangular Tubing. Has protective chrome strip so hangers don't scratch tubing.
Made of 1/2" x 1-1/2" Rectangular Tubing. Has protective chrome strip so hangers don't scratch tubing.
PRICE
$120.00 Sold in packages of 10 / $12.00 ea
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 ft |
Product Details
| Class | Tubing And Accessories |
| Finish | Matte Black |
| Line | Rectangular Tubing |
| Package Quantity | 10 |
| Color | Black |
| Manufacturers Part Number | REMAB2 |
| Brand | Econoco |