Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Kendall Howard

Model # :WBB2117207

MPN #: 3000-1-103-02

Kendall Howard™ 2U 14.75" Vented Economy Rack Shelf

Product Description
Kendall Howard offers a diverse line of rackmount component shelves, including the LINIER® Economy 2U 14.75" Vented Component Rack. This rack is one of our value line shelves and was designed to accommodate any standard 19" rack. Designed with a vented base, this rack shelf allows for the needed air to circulate around your network equipment. The dependable LINIER® Economy Vented 2U 14.75" Rack Shelf is capable of holding up to five times its weight.

Features:

  • Low cost light duty shelf
  • 25 lb. weight capacity
  • 14.75" deep
  • 19" EIA 310-D compliant
  • Made in the USA
  • 5-Year Limited Warranty
PRICE
$53.95

1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Width19 in
Depth14-3/4 in
Height3-1/2 in
Weight Capacity25 lbs.

Product Details

TypeAccessories
Rack Spaces2U
ColorBlack
Accessory TypeRack Shelves
MaterialSteel
DescriptionVented Economy Rack Shelf
Package Quantity1
Manufacturers Part Number3000-1-103-02
BrandKendall Howard

Warranty

Warranty5 yr