Kendall Howard™ Vented Centerline Shelf
Write a Review
|
Questions & Answers (0)
Product Description
Kendall Howard™ Centerline Shelf Vented
The Kendall Howard Centerline Vented Rack Shelf is one of the strongest most stable shelves on the market. Unlike most centerline shelves which may teeter, the Kendall Howard Centerline Rack Shelf is rock solid. The mounting flanges are not only welded onto each side but wrapped completely around the bottom to give it unprecedented stability and strength. The Kendall Howard Centerline Vented Rack has a maximum weight capacity of 350 pounds and is part of the Heavy Duty Line of Rack mount Component Shelves. Kendall Howard Centerline Shelves have 4 mounting holes per U space and rounded corners. They are made in the USA and backed by our Limited Lifetime Warranty.
The Kendall Howard Centerline Vented Rack Shelf is one of the strongest most stable shelves on the market. Unlike most centerline shelves which may teeter, the Kendall Howard Centerline Rack Shelf is rock solid. The mounting flanges are not only welded onto each side but wrapped completely around the bottom to give it unprecedented stability and strength. The Kendall Howard Centerline Vented Rack has a maximum weight capacity of 350 pounds and is part of the Heavy Duty Line of Rack mount Component Shelves. Kendall Howard Centerline Shelves have 4 mounting holes per U space and rounded corners. They are made in the USA and backed by our Limited Lifetime Warranty.
PRICE
$199.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 19 in |
| Depth | 24 in |
| Height | 5-1/4 in |
| Weight Capacity | 350 lbs. |
Product Details
| Type | Accessories |
| Rack Spaces | 3U |
| Color | Black |
| Accessory Type | Rack Shelves |
| Material | Steel |
| Description | Vented Centerline Shelf |
| Package Quantity | 1 |
| Manufacturers Part Number | 1907-3-000-03 |
| Brand | Kendall Howard |
Warranty
| Warranty | Lifetime Limited |