Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




MSA Safety

Model # :WBB2279005

MPN #: 10153984

Altair® 2XP Gas Detector, Hydrogen Sulfide H2S, Gray, 10153984

Product Description
Altair® 2XP Gas Detector with XCell7#174; Pulse Technology: H2S.

Features
  • First stand-alone bump test, which eliminates the need for bottled gas!
  • Bump test anytime, anywhere
  • Based on proven science and patented sensor capabilities
  • Fastest sensor response times, lowest calibration gas flow rate on the market
  • > 4-year expected sensor life
  • 3-year warranty on instrument & most sensors (2 years on Cl2, NH3)
  • Bump pass: green LED flash every 15s, large on-screen checkmark
  • Bump fail or expiration: red LED flash every 15s, no checkmark
  • End-of-sensor-life warning and alarm
  • Full-time traceability
  • Records 75 alarm events
  • 150+ hours of periodic data
  • Compatible with MSA GALAXY® GX2 Automated Test System and MSA Link Pro software
  • Tough over-molded rubber armor
  • Survives multiple 25-ft drops onto concrete
  • Agency-certified dust- and water-tight IP67 construction
  • Intrinsically-safe design
PRICE
$645.00

1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length3-1/2
Width2-1/8 in
Height1-1/4 in
Weight0.5 lbs

Product Details

Operating Temperature-40° F to 140°F (-40°C to 60°C)
For Use WithMSA Calibration Gas
Window Color Family1
Power SourceNon-Rechargeable Battery
Display TypeLCD
MaterialOver Molded Rubber
Manufacturers Part Number10153984
Alarm Setting95dB @1', Red LED Every 15 Seconds
Gas TypeHydrogen Sulfite
BrandMSA Safety
Battery TypeLithium
TypeSingle-Gas Detector
Alarm TypeVisual And Vibration
Battery Life18 Months
ColorBlack
Resolution1 ppm
Test TimeBump Test 15 Seconds
DescriptionGas Detector 2XP Hydrogen Sulfide H2S
Package Quantity1
Sensor Range0 To 200 ppm

Compliance & Certifications

CertificationsUL 913, Edition 7