MSA Gas Detection Maintenance Kit for Altair® 5X, 10114949
|
Questions & Answers (0)
Product Description
MSA Gas Detection Maintenance Kit is designed for ALTAIR 5X multi-gas detector. Length 2 ", Width 1-3/16", Height 1-1/2". For Use With Mfr. No. 10107602, 10107603, 10110443, 10110444, 10110445, 10110446, 10110488, 10110489. Includes Filters, O-ring, Screws.
PRICE
$93.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 2 in |
| Width | 1-3/16 in |
| Height | 1-1/2 in |
| Weight | 0.3 lbs |
Product Details
| Flow Rate | 0.25L/Minute LPM |
| Type | Accessory |
| Color | White |
| For Use With | Altar® 5X |
| Includes | Filters, O-ring, Screws |
| Package Quantity | 1 |
| Description | Gas Detection Maintenance Kit |
| Manufacturers Part Number | 10114949 |
| Brand | MSA Safety |