Qorpak® 3.0ml Small Bulb Grad. to 1m, LDPE Transfer Pipets 140mm, 500/Box, 10 Bx/Unit, 5000PK
Write a Review
|
Questions & Answers (0)
Product Description
Qorpak's Graduated Transfer Pipettes are designed with a mind for accurate calibrations. Choose from our large variety of Graduated Pipettes. Package Qty of 5000.
PRICE
$385.95
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 15 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 140mm in |
| Width | 13 in |
| Height | 15 in |
| Weight | 38.8 lbs |
Product Details
| Type | Transfer Pipettes |
| Capacity | 3m L |
| Material | PE |
| Package Quantity | 5000 |
| Description | Graduated Disposable Transfer Pipet |
| Color | Natural |
| Manufacturers Part Number | AKM-3800-0033 |
| Brand | Qorpak |