x

Take 15% off your entire order!

Offer applied at checkout

3-1/2" Aluminum Assembly Heavy Series Clamp

3-1/2" Aluminum Assembly Heavy Series Clamp

Item #: WBB365659

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $95.95

Save $4.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3-1/2" Aluminum Assembly Heavy Series Clamp

Recommended systems with greater than 1500 PSI operating pressure, operations with pressure surges, and applications with wide temperature fluctuations. Absorbs high levels of shock, noise, and vibration. Cushions are polypropylene (Green color)or Aluminum. Aluminum cushions and are used in higher heat applications up to 500 Degrees.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER H-7057S-AL
  • LENGTH INCHES 7-1/16
  • WIDTH INCHES 6"
  • DEPTH INCHES 2-3/8
  • HEIGHT INCHES 5-1/2"
  • TYPE Tube, Pipe, or Hose
  • COLOR Green
  • CONSTRUCTION Aluminum
  • FITTING TYPE Assembly Heavy Series Clamp
  • PACKAGE QUANTITY 1
  • SIZE 3-1/2
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3-1/2" Aluminum Assembly Heavy Series Clamp

3-1/2" Aluminum Assembly Heavy Series Clamp

Item #: WBB365659

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant