MSI Products 3-1/2" Plain Merchant Steel Half Coupling, 150-300 PSI
Write a Review
|
Questions & Answers (0)
Product Description
Merchant Steel Half Couplings are designed to provide a threaded connection point on piping systems, commonly used for welding onto pipe or vessels. Unlike full couplings, they offer a shorter profile, making them ideal for tight spaces or branch connections.
Constructed from durable merchant steel, these fittings deliver reliable strength across a wide range of applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
Constructed from durable merchant steel, these fittings deliver reliable strength across a wide range of applications. Each fitting includes full lot traceability, with Material Test Reports available upon request to support quality and compliance requirements.
They conform to ASME B16.14 dimensions and ASME B1.20.1 threading standards for consistent fit and function.
PRICE
$47.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3-1/2 in |
Product Details
| Point Of Origin | Domestic |
| Material | Plain Merchant Steel |
| Package Quantity | 1 |
| Color | Black |
| Connection Style | NPT |
| Working Pressure Rating | 150 - 300 psi |
| Manufacturers Part Number | A2130652 |
| Fitting Type | Half Coupling |
| Brand | MSI Products |
Compliance & Certifications
| Lead Free Compliant | Yes |