Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Model # :WBB3204047

MPN #: DL9315

3-1/2" Vinyl Warehouse Number Kit Labels, Black/White

Product Description
Mark location on racks, shelves and equipment.

Features:
  • Strong, permanent adhesive backed vinyl labels.
  • All labels are 3-1/2".
  • Kit includes:
    • 100 each of numbers 0 and 1.
    • 50 each of numbers 2-9.


PRICE
$169.95

1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy

Product Details

Manufacturers Part NumberDL9315
MaterialVinyl
TextNumeric Digits 0 - 9
Package Quantity1
ColorBlack/White