+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
Buyers 3.125" Red Rectangular LED Marker/Clearance Light with Reflex Kit - 5623112
Buyers Products 3.125 Inch Rectangular Marker/Clearance Light Kit with Reflex is commonly used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This lights has two LEDs, a red colored lens and includes a grommet and PL-10 style plug. They feature an internal reflex optic, which eliminates the need for a separate reflector and are backed with a limited lifetime warranty.
Buyers Products 3.125 Inch Rectangular Marker/Clearance Light Kit with Reflex is commonly used on trucks and trailers to meet FMVSS/CMVSS 108 regulations. This lights has two LEDs, a red colored lens and includes a grommet and PL-10 style plug. They feature an internal reflex optic, which eliminates the need for a separate reflector and are backed with a limited lifetime warranty.
Weights & Dimensions
- Depth 7/8 in
- Width 3-1/8 in
- Height 2 in
- Size 3.125"
Product Details
- Mounting Location Grommet
- Voltage 12 V
- Description LED Marker/Clearance Light with Reflex Kit
- Amperage 0.044 A
- Wattage 0.528 W
- Type Marker/Clearance
- Housing Color Family Black
- Brand Buyers Products
- Number of LEDs 2
- Lens Color Family Red
- Style Rectangular
- Manufacturers Part Number 5623112
- Color Family Red
- Respirator Connection Type PL-10 Connection
Warranty
- Warranty Limited Lifetime
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.

Buyers 3.125" Red Rectangular LED Marker/Clearance Light with Reflex Kit - 5623112
$6.5
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories