x

Take 15% off your entire order!

Offer applied at checkout

3-3/8" Stainless Steel Flame Retardant Tpe Porce-A-Clamp - Pkg Qty 5

3-3/8" Stainless Steel Flame Retardant Tpe Porce-A-Clamp - Pkg Qty 5

Item #: WBB365739

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$48.95 ea.

Price: $244.75 / Pkg of 5

Save $12.24 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3-3/8" Stainless Steel Flame Retardant TPE Porce-A-Clamp

Channel Mounted Clamp for Cable that has Tapered Flange to Protect the Cable. U.L. Listed.Replaces Porcelain and Maple Cable Clamp. Assembly consists of thermoplastic elastomer cushion with plated or stainless steel clamp. Plated steel and stainless are both supplied with Silicon Bronze bolt and nut.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER 054CC066S
  • LENGTH INCHES 4-1/8
  • DEPTH INCHES 4-1/8
  • HEIGHT INCHES 1-1/4
  • TYPE Flame Retardant
  • COLOR White
  • CONSTRUCTION Stainless Steel
  • FITTING TYPE Flame Retardant Porce-A-Clamp
  • PACKAGE QUANTITY 5
  • SIZE 3-3/8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3-3/8" Stainless Steel Flame Retardant Tpe Porce-A-Clamp - Pkg Qty 5

3-3/8" Stainless Steel Flame Retardant Tpe Porce-A-Clamp - Pkg Qty 5

Item #: WBB365739

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant