This 150 lb. half coupling is manufactured from high quality 316 stainless steel and features a single female NPT threaded end, making it ideal for connecting pipe to valves, tanks, equipment, and enclosures. Its compact design is well suited for tight spaces where a full coupling is not required. The cast construction provides consistent wall thickness, strength, and dependable long term performance, while precision machined threads ensure secure, leak resistant installation. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to corrosion, chlorides, acids, and saltwater. Rated for 150 PSI.
MSI Products 3" 316 Stainless Steel Half Coupling, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$58.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 4-1/8 |
| Size | 3 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Half Coupling |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3230648 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |