This 150 lb. stainless steel tee is manufactured from high grade 316 stainless steel and features three female NPT threaded outlets for creating secure branch connections in threaded piping systems. The cast construction provides consistent dimensions, uniform wall thickness, and dependable long term strength, while precision machined threads ensure reliable, leak resistant installation. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to corrosion, chlorides, and aggressive chemicals. Rated for 150 PSI, this fitting delivers durable performance and long service life where reliability and corrosion protection are essential.
MSI Products 3" 316 Stainless Steel Tee, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$155.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Size | 3 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3220048 |
| PSI | 285 psi |
| Fitting Type | Tee |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |