This 150 lb. stainless steel union is manufactured from premium 316 stainless steel and provides a reliable solution for joining and disconnecting threaded pipe sections without cutting or rethreading. Its multi piece design with precision NPT threads and a machined sealing surface creates a secure, leak resistant connection while allowing for easy disassembly during maintenance, repairs, or equipment replacement. The cast construction delivers consistent strength and dependable long term performance in low pressure systems. Ideal for marine environments, chemical processing, pharmaceutical systems, and sanitary applications, 316 stainless steel offers superior resistance to corrosion, chlorides, saltwater, and harsh chemicals.
MSI Products 3" 316 Stainless Steel Union, Class 150
Write a Review
|
Questions & Answers (0)
Product Description
PRICE
$225.95
1
1
Ships within 1 Business Day
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 3-7/16 |
| Size | 3 in |
Product Details
| Point Of Origin | Import |
| Class | 150 |
| Fitting Type | Union |
| Material | 316 Stainless Steel |
| Package Quantity | 1 |
| Connection Style | NPT |
| Manufacturers Part Number | A3240848 |
| PSI | 285 psi |
| Brand | MSI Products |
Compliance & Certifications
| Certifications | ASTM A351, ASME B1.20.1 |
| Lead Free Compliant | Yes |