SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 3/32" Barbed Equal 90 Degree Elbow, Black Nylon

Eldon James 3/32" Barbed Equal 90 Degree Elbow, Black Nylon

Item #: WBB740607

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 240

Price: $2.91

Save $0.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 3/32" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 3/32" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 1/16" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 1/16" Barbed Equal 90 Degree Elbow, Natural Nylon

Eldon James 1/16" Barbed Equal 90 Degree Elbow, Black Nylon

Eldon James 1/16" Barbed Equal 90 Degree Elbow, Black Nylon

Eldon James 3/32" Barbed Equal 90 Degree Elbow, White Nylon

Eldon James 3/32" Barbed Equal 90 Degree Elbow, White Nylon

Eldon James 1/8-27 NPT to 1/8" Barbed Elbow, Black Nylon

Eldon James 1/8-27 NPT to 1/8" Barbed Elbow, Black Nylon

Eldon James 1/8-27 NPT to 3/16" Barbed Elbow, Black Nylon

Eldon James 1/8-27 NPT to 3/16" Barbed Elbow, Black Nylon

Eldon James 3/8" x 1/4" Barbed Reduction Elbow, Black Nylon

Eldon James 3/8" x 1/4" Barbed Reduction Elbow, Black Nylon

Eldon James 1-11 1/2 NPT to 3/4" Barbed Elbow, White Nylon

Eldon James 1-11 1/2 NPT to 3/4" Barbed Elbow, White Nylon

Eldon James 1/4-18 NPT to 5/32" Barbed Elbow, White Nylon

Eldon James 1/4-18 NPT to 5/32" Barbed Elbow, White Nylon

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 3/32" Barbed Equal 90 Degree Elbow, Black Nylon

Features:
  • Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength.
  • Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, strong acids and oxidizing agents.
  • Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals.
  • Temperature Range -50°F to 275°F (135°C).
  • Pressure 150 psi at 70°F.

Weights & Dimensions

  • Hose Barb Size 3/32"
  • Size 1.5
  • Weight 0.001 lbs

Product Details

  • Type Equal 90 Degree Elbows
  • Brand Eldon James
  • Description Barbed Equal 90 Degree Elbow
  • Material Nylon
  • Manufacturers Part Number L0-1.5-200BN
  • Color Family Black

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

240 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 3/32" Barbed Equal 90 Degree Elbow, Black Nylon

Eldon James 3/32" Barbed Equal 90 Degree Elbow, Black Nylon

Item #: WBB740607

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant