SUN-SATIONAL SUMMER SOLUTIONS
x

Take 15% off your entire order!

Offer applied at checkout

Eldon James 3/32" Barbed Equal Tee, Black Nylon

Eldon James 3/32" Barbed Equal Tee, Black Nylon

Item #: WBB741367

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Minimum Quantity: 240

Price: $3.84

Save $0.19 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Natural Polypropylene

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/4" Barbed Equal Tee, Antimicrobial Natural Kynar

Eldon James 1/16" Barbed Equal Tee, Black Nylon

Eldon James 1/16" Barbed Equal Tee, Black Nylon

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/32" x 3/8" Barbed Reduction Tee, Natural Polypropylene

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Eldon James 5/8" x 5/16" Barbed Reduction Tee, Natural Kynar

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Global Industrial™ Outdoor Ashtray, 1-1/2 Gallon, Black

Free Shipping

KFlex 4-6, KFLEX Tubing

KFlex 4-6, KFLEX Tubing

Eldon James 3/32" Barbed Equal Tee, Black Nylon

Features:
  • Made from 6/6 nylon - exhibits strength, moderate stiffness, high service temperature, high impact resistance and tensile strength.
  • Resistant to fuels, lubricants and many chemicals, but vulnerable to attack by phenols, but vulnerable to attack by phenols, strong acids and oxidizing agents.
  • Used in fuel line, vacuum systems and general purpose applications: automotive industry approvals.
  • Temperature Range -50°F to 275°F (135°C). Pressure 150 psi at 70°F.

Weights & Dimensions

  • Hose Barb Size 3/32"
  • Size 1.5

Product Details

  • Type Equal Tees
  • Brand Eldon James
  • Description 3/32" Barbed Equal Tee
  • Material Nylon
  • Manufacturers Part Number T0-1.5-200BN
  • Color Family Black

Compliance & Certifications

  • Certifications RoHS Compliant
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

240 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Eldon James 3/32" Barbed Equal Tee, Black Nylon

Eldon James 3/32" Barbed Equal Tee, Black Nylon

Item #: WBB741367

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant