Buyers 3.375" Amber Thin Mount Horizontal Strobe Lights With 3 LED - 8892300
Write a Review
|
Questions & Answers (0)
Product Description
Buyers Products Amber LED 3.375 Inch LED Thin Mount Horizontal Strobe has three LEDs and 12 flash patterns with alternating and synchronous functions. The 12-24V light is designed with a slim .35 in. profile. It carries an SAE J595 Class 1 rating when mounted horizontally, and is CA13 certified. It is IP67 rated for water and dust resistance. Bezels and mounting brackets are available separately. It is backed with a 5 year warranty.
PRICE
$59.95
1
1
Ships in 5 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Width | 3-3/8 in |
| Depth | 1/3 in |
| Height | 1-1/9 in |
| Size | 3.375" |
Product Details
| Type | LED |
| Number of Flash Patterns | 12 |
| Lens Color Family | Clear |
| Color | Amber |
| Amperage | 0.24 A |
| Number of LEDs | 3 |
| Style | Rectangular |
| Mounting Location | Surface |
| Wattage | 2.88 W |
| Voltage | 12-24 V |
| Housing Color Family | Black |
| Description | Surface Mounted Strobe Lights |
| Manufacturers Part Number | 8892300 |
| Respirator Connection Type | Stripped Leads |
| Brand | Buyers Products |
Warranty
| Warranty | 5 yr |
Compliance & Certifications
| Certifications | SAE J595, IP67, CA13 |