Model # :WBB1878727
MPN #: DL1388FY
3/4" Dia. Round Removable Paper Labels, Fluorescent Yellow, Roll of 500
Write a Review
|
Questions & Answers (0)
Product Description
These labels are ideal to be used for the temporary coding of items. They have a write-on surface and leave no residue upon removal. These labels are best suited to use on corrugated boxes, paper, and glass.
PRICE
$14.75
1
1
Save 15% on Auto-Reorders
AUTO-REORDER from GlobalIndustrial.com ensures you don't run out of essentials to make your life easier.
- Eliminate the need for reminders and repetitive orders.
- Customize your order frequency, delivery schedule, and quantity with just a few clicks.
- Automatic email notifications keep you in the loop before every order.
- It's completely FREE and you can cancel anytime from your profile.
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Diameter | 3/4 in |
Product Details
| Style | Circle |
| Type | Removable |
| Labels per Roll | 500 |
| Material | Paper |
| Package Quantity | 1 |
| Color | Fluorescent Yellow |
| Manufacturers Part Number | DL1388FY |
| Recyclable | No |