- Closed, anodized aluminum housing
- Liner JUI-01 made from iglide® J contained according to standard tolerances
- Can be fitted with T500 liner material for temperatures up to 356°F
- Low clearance liners optional
IGUS RJUI-11-12 3/4" DryLin R Bearing Block with Polymer Liner
Write a Review
|
Questions & Answers (0)
Product Description
Special Properties:
PRICE
$79.95
1
1
Ships in 2 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Nominal Size | 1-1/4 in |
| Dimension F | 1.25 |
| Static Weight Load | 3077 lbs |
| DR | 3/4 |
| Dimension K | 2.063 |
| Dimension C | 1.938 in |
| Inside Dimensions | 3/4 |
| Dimension A | 0.937 |
| Dimension O | 0.056 |
| Dimension M | 1.625 |
| Dimension B | 2.75 |
| Dimension G | 1.875 in |
| Dimension J | 0.313 in |
| Dynamic Weight Load | 439 lbs |
| Dimension D | 1.75 |
| Dimension P | 1.33 |
| Dimension E | 2.375 |
Product Details
| H Bolt/Hole | #8 3/16 |
| Manufacturers Part Number | RJUI-11-12 |
| Temperature | -40 to 194 °F |
| Brand | igus |