NB Corp Steel Closed Linear Bearing W/Resin Retainer SW24G, 1-1/2"ID, 3"L
Write a Review
|
Questions & Answers (0)
Product Description
The slide bush is a linear motion mechanism that uses recirculating ball elements to achieve smooth motion and low friction.
PRICE
$89.95
1
1
Ships in 3 Business Days
Add or Change Zip Code(s)
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Static Load Rating | 903.73 lbs |
| D Tolerance | 0-0.00075 |
| DR | 1-1/2 |
| DR Tolerance | 0-0.0005 |
| Inside Dimensions | 1-1/2 |
| Dimension B | 2.4118 |
| Dimension L | 3 |
| Outside Dimension | 2.375 |
| Dimension D | 2.375 |
| Groove Length | 0.0859 |
| L Tolerance | 0-0.012 |
Product Details
| Dynamic Rating (lbf) | 490.08 |
| Number of Ball Circuits | 6 |
| Material | Steel |
| W | 0.0859 |
| Description | Closed Linear Bearing W/Resin Retainer |
| Manufacturers Part Number | SW24G |
| Brand | NB Corporation |