x

Take 15% off your entire order!

Offer applied at checkout

3/4" Emt Conduit Thermo-Plastic Channel Mounted Cush-A-Claw - Pkg Qty 25

3/4" Emt Conduit Thermo-Plastic Channel Mounted Cush-A-Claw - Pkg Qty 25

Item #: WBB365307

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$0.53 ea.

Price: $13.25 / Pkg of 25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

3/4" EMT Conduit Thermo-Plastic Channel Mounted CUSH-A-CLAW

The Cush-A-Claw™ Grabs on to your Tube, Pipe, or Hose and holds it in place. The unique one piece patented design allows for quick, simple, and easy installation. It will not rust because it's molded from the same choice TPE Material of some of our other products that you've come to know and trust.

  • BRAND ZSI Inc
  • MANUFACTURERS PART NUMBER QC22
  • LENGTH INCHES 2-7/8
  • TYPE EMT Conduit
  • CAPACITY LBS. 258 Lbs.
  • COLOR Black
  • CONNECTION TYPE Channel Mount
  • CONSTRUCTION Thermo-Plastic
  • FITTING TYPE EMT Conduit CUSH-A-CLAW
  • PACKAGE QUANTITY 25
  • SIZE 3/4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You Might Also Like

You have 111 product(s) in your shopping cart.

CloseShopping Lists
3/4" Emt Conduit Thermo-Plastic Channel Mounted Cush-A-Claw - Pkg Qty 25

3/4" Emt Conduit Thermo-Plastic Channel Mounted Cush-A-Claw - Pkg Qty 25

Item #: WBB365307

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant