Flanges, Seals & Mounts
Brand
Size
Type
Length
Material
Width
Height
Color
Price
Related Products
Features: 1/50 HP motor Galvanized steel tank cover ABS tank, volute and switch cover 1 gallon tank capacity Stainless steel shaft Thermal overload protection Safety switch UL / CSA listed 1 Year Limited Warranty.
Grundfos VersaFlo UPS circulators are designed for circulation of liquids in heating and air conditioning systems. These pumps are typically applied in large residential and commercial applications. VersaFlo UPS circulators are also available in bronze pump housings which are suitable for hot water recirculation as well as other system applications. Features: 3 Speed Motor Technology Reduces Noise & Power Consumption Exclusive Wet Rotor Technology Up To 3 HP Built-In Motor Protection For Long Life Whisper Quiet 30 Month Warranty Direct Cross Over Cross reference to B&G Series 60 & 80 ...
Zurn 34-SXL 3/4 In. FNPT x FNPT Strainer - 20 Mesh Screen - 300 WOG Lead Free Cast Bronze Recommended for a variety of water service lines including residential and commercial irrigation, swimming pools and cooling tower water. They are also designedto protect delicate equipment such as regulators and backflow preventers by filtering sediment which could cause premature failure. Standards Compliance NSF® Listed - Standard 61, Annex G Certified to NSF/ANSI 372 by IAPMO R&T
This non-potable water expansion tank is designed for use in commercial and residential closed loop hydronic heating system piping to control the thermal expansion of hot water and maintain system pressure below the relief setting of the relief valve. This carbon steel tank is pre-charged at 12 PSI, tank volume is 6.0 gallons and features a durable expansion membrane that prevents contact of the water with the air in the tank. This rugged butyl diaphragm minimizes loss of the air change and ensures long and trouble-free life for the system. This tank is made of carbon steel with epoxy ...
The EXTROL EX-30 Expansion Tank is pre-pressurized and features a diaphragm design. For use in closed, non-potable, hydronic heating systems. Accepts expanded water as system temperature rises to reduce pressure build-up. Helps reduce energy consumption and reduces system wear. Features: Factory pre-charge: 12 psig Maximum working pressure: 100 psi Maximum operating temperature: 240 degree F Water tight reservoir for expanded water